Motion
200B12

BROWNING
200B12

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 12 Teeth, Steel Material
Mi Item #00166863
MFR #200B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200B12

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 12 Teeth, Steel Material
Mi Item #00166863
MFR #200B12

Mfr description
200B12 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6-1/2 in
  • Hub Projection
    1-39/64 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    4-1/2 in
  • Outside Diameter
    10.830 in
  • Pitch Diameter
    9.66 in
  • Tooth Width
    1.389 in
  • Weight
    39.35 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289161508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)