Overview
Mfr description
200B13 SPKT 105753
Specifications
- Chain Number & Pitch200 / 2-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth13
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range1.5000 to 5.2500 in
- Hub TypeB
- Pitch Diameter10.3451 in
- Tooth Width1.3890 in
- Manufacturer Upc Number782475243891
- UPC_NO782475243891
- Weight46.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data