Motion
200B13
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 13 Teeth
Mi Item #00166874
MFR #200B13
Price$882.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 13 Teeth
Mi Item #00166874
MFR #200B13

Mfr description
200B13 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.96/each

Specifications

Dimensions

  • Caliper Diameter
    8.8080 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    11.6400 in
  • Pitch Diameter
    10.4470 in
  • Tooth Width
    1.3890 in
  • Weight
    42.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318572
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)