Motion
200B16

BROWNING
200B16

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00166886
MFR #200B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200B16

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00166886
MFR #200B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200B16 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 5.3750 in
  • Length Through Bore
    3.5000 in
  • Pitch Type
    Single
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Hub Projection
    2.1094 in
  • Outside Diameter
    14.0700 in
  • Pitch Diameter
    12.8150 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.389 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    200B16
  • Manufacturer Upc Number
    662289271580
  • UPC_NO
    662289271580
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    77.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text