Motion
200B16
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00166887
MFR #200B16
Your Price$1,327.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00166887
MFR #200B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,327.75/each(List $1,593.30)

Overview

Mfr description
200B16 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    7-1/2 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    14.068 in
  • Caliper Diameter
    11.2526 in
  • Pitch Diameter
    12.8146 in
  • Maximum Bore Diameter
    5.3750 in
  • Chain Number
    200
  • Tooth Width
    1.389 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    14.07 in
  • Storage Dimension Width
    14.07 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950028323
  • UPC_NO
    697950028323
  • Manufacturer Catalog
  • Weight
    66.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text