Motion
200B16
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 16 Teeth
MI ITEM #00166890
MFR #200B16
List Price$1,375.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 16 Teeth
MI ITEM #00166890
MFR #200B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,375.39/each for your price

Overview

Mfr description
200B16 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    3.5000 in
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Outside Diameter
    14.0700 in
  • Caliper Diameter
    11.2530 in
  • Pitch Diameter
    12.8150 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.3890 in
  • Manufacturer Upc Number
    97039318602
  • UPC_NO
    097039318602
  • Weight
    76.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text