Motion
200B17

BROWNING
200B17

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00166891
MFR #200B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200B17

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00166891
MFR #200B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200B17 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 5.3750 in
  • Length Through Bore
    3.5000 in
  • Pitch Type
    Single
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Hub Projection
    2.1094 in
  • Outside Diameter
    14.8700 in
  • Pitch Diameter
    13.6050 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.389 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    200B17
  • Manufacturer Upc Number
    662289101535
  • UPC_NO
    662289101535
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    83.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text