Motion
200B18
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00166899
MFR #200B18
Price$1,430.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00166899
MFR #200B18

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,430.12/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    12.8349 in
  • Hub Diameter
    7-1/2 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    15.678 in
  • Pitch Diameter
    14.3969 in
  • Storage Dimension Height
    3.25 in
  • Storage Dimension Length
    15.68 in
  • Storage Dimension Width
    15.68 in
  • Tooth Width
    1.389 in
  • Weight
    84.00 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950028385
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950028385

Overview

Mfr description
200B18 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text