Motion
D1873SSK6

REXNORD INC
D1873SSK6

Table Top Chain - Stainless Steel, Side Flexing, 6.000 in Width, 0.7500 in Pitch
MI ITEM #00166907
MFR #D1873SSK6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D1873SSK6

Table Top Chain - Stainless Steel, Side Flexing, 6.000 in Width, 0.7500 in Pitch
MI ITEM #00166907
MFR #D1873SSK6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.20 lbs
  • Weight per Foot
    1.62 lb

Details

  • Base Chain Material
    D
  • Chain Material
    Gray Plain Acetal
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Gray Plain Acetal
  • Flight Material
    D
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F

Overview

Mfr description
D1873SSK6 D1873TSSK6
  • D1873TAB 6 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text