Motion
200B19

BROWNING
200B19

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00166908
MFR #200B19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200B19

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00166908
MFR #200B19

Mfr description
200B19 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.5000 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    16.4800 in
  • Pitch Diameter
    15.1900 in
  • Tooth Width
    1.3890 in
  • Weight
    105.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1125061
  • Manufacturer Upc Number
    662289319824
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)