Specifications
Dimensions
- Pitch Diameter15.1197 in
- Tooth Width1.3890 in
- Weight91.00 lbs
Details
- Bore Range1.5000 to 5.3750 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch200 / 2-1/2 in
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number782475225927
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth19
- Product TypeStock Bore Sprockets
- UPC_NO782475225927