Motion
200B19
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 19 Teeth
MI ITEM #00166913
MFR #200B19
List Price$1,578.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 19 Teeth
MI ITEM #00166913
MFR #200B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,578.71/each for your price

Overview

Mfr description
200B19 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    3.5000 in
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Outside Diameter
    16.4800 in
  • Caliper Diameter
    13.5760 in
  • Pitch Diameter
    15.1900 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.3890 in
  • Manufacturer Upc Number
    97039318633
  • UPC_NO
    097039318633
  • Weight
    96.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text