Motion
200B23

BROWNING
200B23

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166930
MFR #200B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200B23

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166930
MFR #200B23

Mfr description
200B23 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    8.5000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.7500 in
  • Outside Diameter
    19.6900 in
  • Pitch Diameter
    18.3600 in
  • Tooth Width
    1.3890 in
  • Weight
    139.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1125095
  • Manufacturer Upc Number
    662289131648
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289131648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)