Motion
200B23
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166934
MFR #200B23
List Price$2,100.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166934
MFR #200B23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,100.55/each for your price

Overview

Mfr description
200B23 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 5.7500 in
  • Length Through Bore
    4.0000 in
  • Hub Diameter
    8.5000 in
  • Hub Type
    B
  • Outside Diameter
    19.9600 in
  • Caliper Diameter
    16.7550 in
  • Pitch Diameter
    18.3600 in
  • Maximum Bore Diameter
    5.7500 in
  • Tooth Width
    1.3890 in
  • Manufacturer Upc Number
    097039318671
  • UPC_NO
    097039318671
  • Weight
    143.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text