Motion
200B25
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00166944
MFR #200B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00166944
MFR #200B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    19.9470 in
  • Tooth Width
    1.3890 in
  • Weight
    161.00 lbs

Details

  • Bore Range
    1.5000 to 5.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039318695
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318695

Overview

Mfr description
200B25 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text