Motion
200C28
Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 28 Teeth, Steel Material
MI ITEM #00166953
MFR #200C28
List Price$3,095.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 28 Teeth, Steel Material
MI ITEM #00166953
MFR #200C28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,095.35/each for your price

Overview

Mfr description
200C28 SB 1-3/8

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Bore Range
    1.5000 to 5.7500 in
  • Length Through Bore
    4.5000 in
  • Hub Diameter
    8.5000 in
  • Hub Type
    C
  • Outside Diameter
    23.6900 in
  • Caliper Diameter
    20.7680 in
  • Pitch Diameter
    22.3300 in
  • Maximum Bore Diameter
    5.7500 in
  • Tooth Width
    1.3890 in
  • Manufacturer Upc Number
    097039318718
  • UPC_NO
    097039318718
  • Weight
    195.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text