Motion
200C30
Rough Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 30 Teeth, Steel Material
MI ITEM #00166963
MFR #200C30
List Price$3,205.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 30 Teeth, Steel Material
MI ITEM #00166963
MFR #200C30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,205.44/each for your price

Overview

Mfr description
200C30 SB 1-3/8

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    4.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    8-1/2 in
  • Hub Type
    C
  • Outside Diameter
    25.290 in
  • Pitch Diameter
    23.917 in
  • Maximum Bore Diameter
    5-3/4 in
  • Tooth Width
    1.389 in
  • Width Across Tooth Sets
    2.817 in
  • UPC_NO
    097039318725
  • Weight
    220.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text