Motion
200C45

BROWNING
200C45

Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00166979
MFR #200C45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200C45

Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00166979
MFR #200C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200C45 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    5.0000 in
  • Pitch Type
    Single
  • Hub Diameter
    9.0000 in
  • Hub Type
    C
  • Outside Diameter
    37.2500 in
  • Pitch Diameter
    35.8400 in
  • Maximum Bore Diameter
    6.0000 in
  • Tooth Width
    1.3890 in
  • Manufacturer Catalog Number
    1125152
  • Manufacturer Upc Number
    662289111688
  • UPC_NO
    662289111688
  • Manufacturer Catalog
  • Weight
    328.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text