Motion
240B19
Stock Bore Sprocket - 240 / 3 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00167025
MFR #240B19
Price$2,557.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00167025
MFR #240B19

Mfr description
240B19 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,557.10/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    16.2893 in
  • Hub Diameter
    8 in
  • Length Through Bore
    4.1250 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    19.778 in
  • Pitch Diameter
    18.2266 in
  • Storage Dimension Height
    4.125 in
  • Storage Dimension Length
    19.78 in
  • Storage Dimension Width
    19.78 in
  • Tooth Width
    1.738 in
  • Weight
    154.00 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950029252
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)