Motion
240B25
Stock Bore Sprocket - 240 / 3 in, B Hub, 25 Teeth, Steel Material
Mi Item #00167035
MFR #240B25
Price$3,759.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 25 Teeth, Steel Material
Mi Item #00167035
MFR #240B25

Mfr description
240B25 SPK ROLLER B
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,759.49/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    22.014 in
  • Length Through Bore
    4.1250 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    25.547 in
  • Pitch Diameter
    23.9362 in
  • Storage Dimension Height
    4.125 in
  • Storage Dimension Length
    25.55 in
  • Storage Dimension Width
    25.55 in
  • Tooth Width
    1.7380 in
  • Weight
    287.00 lbs

Details

  • Bore Range
    1.5000 to 5.5000 in
  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950029313
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)