Motion
35B9F-3/8

TSUBAKI (UST)
35B9F-3/8

Sprocket - 35 / 3/8 in, Finished Bore, 0.3750 in Bore , Non-Hardened Teeth
MI ITEM #00167063
MFR #35B9F-3/8
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B9F-3/8

Sprocket - 35 / 3/8 in, Finished Bore, 0.3750 in Bore , Non-Hardened Teeth
MI ITEM #00167063
MFR #35B9F-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039319968

Overview

Mfr description
35B9F-3/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text