Motion
35B11F-3/4

TSUBAKI (UST)
35B11F-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 11 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00167125
MFR #35B11F-3/4
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B11F-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 11 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00167125
MFR #35B11F-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    1.1170 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    1.0630 in
  • Length Through Bore  
    0.7500 in
  • Maximum Bore Diameter  
    0.5630 in
  • Outside Diameter  
    1.5000 in
  • Pitch Diameter
    1.3310 in
  • Tooth Width
    0.1680 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039320032
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320032

Overview

Mfr description
35B11F-3/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text