Motion
35B12F-1/2

TSUBAKI (UST)
35B12F-1/2

Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.5000 in Bore , 12 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00167134
MFR #35B12F-1/2
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B12F-1/2

Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.5000 in Bore , 12 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00167134
MFR #35B12F-1/2

Mfr description
35B12F-1/2 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Pitch Diameter
    1.449 in
  • Tooth Width
    0.168 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)