Motion
35B12-5/8

BOSTON GEAR
35B12-5/8

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 12 Teeth, Steel Material
Mi Item #00167135
MFR #35B12-5/8
Price$236.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
35B12-5/8

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 12 Teeth, Steel Material
Mi Item #00167135
MFR #35B12-5/8

Mfr description
35B12-5/8 SPKT(OLD#HKSA12-5/8)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    1.2188 in
  • Keyway Size
    3/16 X 3/32 in
  • Pitch Diameter
    1.4490 in
  • Tooth Width
    0.1680 in
  • Weight
    0.17 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711148945
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711148945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)