Motion
35BS14 3/4
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.7500 in Bore , 14 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00167203
MFR #35BS14 3/4
Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.7500 in Bore , 14 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00167203
MFR #35BS14 3/4

Mfr description
35BS14 3/4 FINISHED BORE
  • These finished bore sprockets are shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    1.4852 in
  • Hub Diameter
    1-1/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    1.8680 in
  • Pitch Diameter
    1.6852 in
  • Storage Dimension Height
    15/16 in
  • Storage Dimension Length
    3.5000 in
  • Storage Dimension Width
    3.5000 in
  • Tooth Width
    0.168 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950000978
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950000978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)