Motion
35B15-3/4

BOSTON GEAR
35B15-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 15 Teeth, Steel Material
Mi Item #00167227
MFR #35B15-3/4
Price$246.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
35B15-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 15 Teeth, Steel Material
Mi Item #00167227
MFR #35B15-3/4

Mfr description
35B15-3/4 SPKT(OLD#HKSA15-3/4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Hub Diameter
    1.3438 in
  • Keyway Size
    3/16 X 3/32 in
  • Pitch Diameter
    1.8040 in
  • Tooth Width
    0.1680 in
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711149140
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711149140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)