Motion
35B18-3/4

BOSTON GEAR
35B18-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 18 Teeth, Steel Material
MI ITEM #00167343
MFR #35B18-3/4
Price$285.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
35B18-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 18 Teeth, Steel Material
MI ITEM #00167343
MFR #35B18-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$285.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Hub Diameter
    1.7188 in
  • Keyway Size
    3/16 X 3/32 in
  • Pitch Diameter
    2.1600 in
  • Tooth Width
    0.1680 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711149348
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711149348

Overview

Mfr description
35B18-3/4 SPKT(OLD#HKSA18-3/4)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text