Motion
35B21F-3/4

TSUBAKI (UST)
35B21F-3/4

Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.7500 in Bore , 21 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00167437
MFR #35B21F-3/4
Your Price$43.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B21F-3/4

Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.7500 in Bore , 21 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00167437
MFR #35B21F-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.49/each(List $51.97)

Overview

Mfr description
35B21F-3/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    2.516 in
  • Tooth Width
    0.168 in
  • Hub Type
    B
  • Keyway Size
    3/16 x 3/32 in
  • Weight
    0.75 lbs
  • UPC_NO
    097039320391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text