Motion
35B21-1
Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 21 Teeth, Steel Material
MI ITEM #00167438
MFR #35B21-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 21 Teeth, Steel Material
MI ITEM #00167438
MFR #35B21-1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B21-1 SPKT(OLD#HKSA21-1)

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Pitch Type
    Single
  • Pitch Diameter
    2.5160 in
  • Tooth Width
    0.1680 in
  • Hub Diameter
    2.0000 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    0.70 lbs
  • Manufacturer Upc Number
    781711149546
  • UPC_NO
    781711149546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text