Motion
35B26F-1
Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 26 Teeth, Non-Hardened Teeth
MI ITEM #00167580
MFR #35B26F-1
Your Price$52.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 26 Teeth, Non-Hardened Teeth
MI ITEM #00167580
MFR #35B26F-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.72/each(List $72.75)

Overview

Mfr description
35B26F-1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.1110 in
  • Caliper Diameter
    2.9110 in
  • Tooth Width
    0.1680 in
  • Hub Type
    B
  • Hub Diameter
    2.0000 in
  • Chain Roller Diameter
    0.2000 in
  • Weight
    1.05 lbs
  • Manufacturer Upc Number
    97039320605
  • UPC_NO
    097039320605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text