Motion
3532X5/8

BROWNING
3532X5/8

1129626 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 32 Teeth, Steel, Hardened Teeth Material
MI ITEM #00167632
MFR #3532X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3532X5/8

1129626 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 32 Teeth, Steel, Hardened Teeth Material
MI ITEM #00167632
MFR #3532X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3532 X 5/8 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    35 / 3/8 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    3.8260 in
  • Tooth Width
    0.168 in
  • Hub Type
    B
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.7031 in
  • Keyway Size
    3/16 x 3/32
  • Weight
    1.44 lbs
  • Manufacturer Catalog Number
    3532X5/8
  • Manufacturer Upc Number
    662289373055
  • UPC_NO
    662289373055
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text