Motion
3532 X 1

BROWNING
3532 X 1

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 32 Teeth, Steel Material
MI ITEM #00167648
MFR #3532 X 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3532 X 1

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 32 Teeth, Steel Material
MI ITEM #00167648
MFR #3532 X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3532 X 1 SPKT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    3.862 in
  • Tooth Width
    0.168 in
  • Hub Projection
    45/64 in
  • Keyway Size
    1/4 x 1/8 in
  • Weight
    1.32 lbs
  • UPC_NO
    662289403080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text