Motion
3536X5/8

BROWNING
3536X5/8

1129808 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 36 Teeth, Steel, Hardened Teeth Material
Mi Item #00167677
MFR #3536X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3536X5/8

1129808 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 36 Teeth, Steel, Hardened Teeth Material
Mi Item #00167677
MFR #3536X5/8

Mfr description
3536 X 5/8 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.7031 in
  • Keyway Size
    3/16 x 3/32
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    4.5110 in
  • Pitch Diameter
    4.3030 in
  • Tooth Width
    0.168 in
  • Weight
    1.58 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3536X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289363117
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    36
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289363117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)