Motion
35B60F-1 1/4

TSUBAKI (UST)
35B60F-1 1/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Non-Hardened Teeth
Mi Item #00167731
MFR #35B60F-1 1/4
Price$124.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B60F-1 1/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Non-Hardened Teeth
Mi Item #00167731
MFR #35B60F-1 1/4

Mfr description
35B60F 1-1/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    6.9650 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1.5000 in
  • Outside Diameter  
    7.3800 in
  • Pitch Diameter
    7.1650 in
  • Tooth Width
    0.1680 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039321473
  • Number Of Teeth  
    60
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039321473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)