Motion
40B11F-1/2

TSUBAKI (UST)
40B11F-1/2

Bored to Size Sprocket - 40 / 1/2 in, Bored to Size, 0.5000 in Bore , 11 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00167790
MFR #40B11F-1/2
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B11F-1/2

Bored to Size Sprocket - 40 / 1/2 in, Bored to Size, 0.5000 in Bore , 11 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00167790
MFR #40B11F-1/2

Mfr description
40B11F-1/2 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.0030 in
  • Pitch Diameter
    1.775 in
  • Tooth Width
    0.284 in
  • Weight
    0.42 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039323828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)