Motion
40B11F-7/8

TSUBAKI (UST)
40B11F-7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 11 Teeth, Non-Hardened Teeth
Mi Item #00167817
MFR #40B11F-7/8
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B11F-7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 11 Teeth, Non-Hardened Teeth
Mi Item #00167817
MFR #40B11F-7/8

Mfr description
40B11F 7/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Caliper Diameter
    1.4440 in
  • Hub Diameter
    1.3750 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    0.8750 in
  • Outside Diameter  
    2.0000 in
  • Pitch Diameter
    1.7750 in
  • Tooth Width
    0.2840 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039323859
  • Number Of Teeth  
    11
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039323859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)