Motion
40B12F-3/4

TSUBAKI (UST)
40B12F-3/4

Bored to Size Sprocket - 40 / 1/2 in, Bored to Size, 0.7500 in Bore , 12 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00167848
MFR #40B12F-3/4
Price$38.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B12F-3/4

Bored to Size Sprocket - 40 / 1/2 in, Bored to Size, 0.7500 in Bore , 12 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00167848
MFR #40B12F-3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.1660 in
  • Pitch Diameter
    1.932 in
  • Tooth Width
    0.284 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039323880

Overview

Mfr description
40B12F-3/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text