Motion
40B17-1-1/4

BOSTON GEAR
40B17-1-1/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 17 Teeth, Steel Material
Mi Item #00168143
MFR #40B17-1-1/4
Price$327.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
40B17-1-1/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 17 Teeth, Steel Material
Mi Item #00168143
MFR #40B17-1-1/4

Mfr description
40B17-1-1/4 SPKT(OLD#HKSB17-1-1/4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Hub Diameter
    2.1250 in
  • Keyway Size
    1/4 X 1/8 in
  • Pitch Diameter
    2.7210 in
  • Tooth Width
    0.2840 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711567333
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711567333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)