Specifications
Dimensions
- Bore Diameter1.3750 in
- Hub Diameter2.5000 in
- Keyway Size5/16 X 5/32 in
- Pitch Diameter3.0380 in
- Tooth Width0.2840 in
- Weight1.04 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch40 / 1/2 in
- Hardened TeethNon-Hardened Teeth
- Manufacturer Upc Number781711360804
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth19
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO781711360804