Motion
40B19-1-1/2

BOSTON GEAR
40B19-1-1/2

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.5000 in Bore , 19 Teeth, Steel Material
MI ITEM #00168312
MFR #40B19-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
40B19-1-1/2

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.5000 in Bore , 19 Teeth, Steel Material
MI ITEM #00168312
MFR #40B19-1-1/2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B19-1-1/2 SPKT(OLD#HKSB19-1-1/2)

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Pitch Type
    Single
  • Pitch Diameter
    3.0380 in
  • Tooth Width
    0.2840 in
  • Hub Diameter
    2.5000 in
  • Keyway Size
    3/8 X 3/16 in
  • Weight
    1.30 lbs
  • Manufacturer Upc Number
    781711567340
  • UPC_NO
    781711567340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text