Motion
40B23F 1 1/4

TSUBAKI (UST)
40B23F 1 1/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 23 Teeth, Non-Hardened Teeth
MI ITEM #00168619
MFR #40B23F 1 1/4
Your Price$70.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B23F 1 1/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 23 Teeth, Non-Hardened Teeth
MI ITEM #00168619
MFR #40B23F 1 1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$70.01/each(List $86.63)

Overview

Mfr description
40B23F 1-1/4 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.6720 in
  • Caliper Diameter
    3.3510 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.0000 in
  • Weight
    1.88 lbs
  • Manufacturer Upc Number
    97039324740
  • UPC_NO
    097039324740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text