Motion
DMD-MP47-1RAU-50FT

DIAMOND CHAIN COMPANY
DMD-MP47-1RAU-50FT

Roller Chain - Standard Series, 47 / 0.147 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #00168656
MFR #DMD-MP47-1RAU-50FT
Price$111.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-MP47-1RAU-50FT

Roller Chain - Standard Series, 47 / 0.147 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #00168656
MFR #DMD-MP47-1RAU-50FT

Mfr description
DMD-MP47-1RAU-50FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.88/ft

Specifications

Dimensions

  • Chain Overall Width
    1/4 in
  • Inside Width
    0.072 in
  • Link Plate Height
    0.138 in
  • Link Plate Thickness
    0.015 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.062 in
  • Roller Diameter
    0.09 in
  • Tensile Strength
    180 lbs
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    47 / 4 mm
  • Manufacturer Catalog Number
    XAU-1147-D-050
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647204014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)