Motion
4045X 1 7/16

BROWNING
4045X 1 7/16

1134659 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.4375 in Bore , 45 Teeth, Steel, Hardened Teeth Material
MI ITEM #00168998
MFR #4045X 1 7/16
Your Price$270.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4045X 1 7/16

1134659 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.4375 in Bore , 45 Teeth, Steel, Hardened Teeth Material
MI ITEM #00168998
MFR #4045X 1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.71/each(List $311.31)

Overview

Mfr description
4045 X 1-7/16 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    7.1680 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.5000 in
  • Weight
    4.60 lbs
  • Manufacturer Catalog Number
    1134659
  • Manufacturer Upc Number
    662289412686
  • UPC_NO
    662289412686
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text