Specifications
Dimensions
- Bore Diameter1.5000 in
- Hub Diameter3.5000 in
- Keyway Size3/8 X 3/16 in
- Pitch Diameter7.1680 in
- Tooth Width0.2840 in
- Weight4.55 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch40 / 1/2 in
- Hardened TeethNon-Hardened Teeth
- Manufacturer Upc Number781711363041
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth45
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO781711363041
Overview
Mfr description
40B45-1-1/2 SPKT