Motion
40B60F-1 7/16

TSUBAKI (UST)
40B60F-1 7/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.4375 in Bore , 60 Teeth, Non-Hardened Teeth
MI ITEM #00169034
MFR #40B60F-1 7/16
List Price$186.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B60F-1 7/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.4375 in Bore , 60 Teeth, Non-Hardened Teeth
MI ITEM #00169034
MFR #40B60F-1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.23/each for your price

Overview

Mfr description
40B60F 1-7/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    9.5540 in
  • Caliper Diameter
    9.2410 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.5000 in
  • Weight
    7.00 lbs
  • Manufacturer Upc Number
    97039326553
  • UPC_NO
    097039326553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text