Motion
41B9F-1/2

TSUBAKI (UST)
41B9F-1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.5000 in Bore , 9 Teeth, Non-Hardened Teeth
Mi Item #00169049
MFR #41B9F-1/2
Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B9F-1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.5000 in Bore , 9 Teeth, Non-Hardened Teeth
Mi Item #00169049
MFR #41B9F-1/2

Mfr description
41B9F-1/2 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Caliper Diameter
    1.1340 in
  • Hub Diameter
    1.1250 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.6700 in
  • Pitch Diameter
    1.4620 in
  • Tooth Width
    0.2270 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322005
  • Number Of Teeth  
    9
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039322005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)