Motion
4110X5/8

BROWNING
4110X5/8

1117753 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 10 Teeth, Steel Material
Mi Item #00169069
MFR #4110X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4110X5/8

1117753 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 10 Teeth, Steel Material
Mi Item #00169069
MFR #4110X5/8

Mfr description
4110 X 5/8 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Projection
    0.6563
  • Outside Diameter  
    1.8400 in
  • Pitch Diameter
    1.618
  • Tooth Width
    0.226
  • Weight
    0.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Manufacturer Upc Number
    662289204786
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289204786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)