Motion
41B10F-5/8

TSUBAKI (UST)
41B10F-5/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 10 Teeth, Non-Hardened Teeth
Mi Item #00169076
MFR #41B10F-5/8
Price$27.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B10F-5/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 10 Teeth, Non-Hardened Teeth
Mi Item #00169076
MFR #41B10F-5/8

Mfr description
41B10F-5/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    1.3120 in
  • Hub Diameter
    1.2500 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.8400 in
  • Pitch Diameter
    1.6180 in
  • Tooth Width
    0.2270 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322036
  • Number Of Teeth  
    10
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039322036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)