Motion
41B10F 3/4

TSUBAKI (UST)
41B10F 3/4

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 10 Teeth, Non-Hardened Teeth
MI ITEM #00169085
MFR #41B10F 3/4
Your Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B10F 3/4

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 10 Teeth, Non-Hardened Teeth
MI ITEM #00169085
MFR #41B10F 3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.39/each(List $30.91)

Overview

Mfr description
41B10F-3/4 HT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    1.6180 in
  • Caliper Diameter
    1.3120 in
  • Tooth Width
    0.2270 in
  • Hub Type
    B
  • Hub Diameter
    1.2500 in
  • Weight
    0.23 lbs
  • Manufacturer Upc Number
    97039322043
  • UPC_NO
    097039322043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text