Motion
41B12F-5/8

TSUBAKI (UST)
41B12F-5/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 12 Teeth, Non-Hardened Teeth
Mi Item #00169130
MFR #41B12F-5/8
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B12F-5/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 12 Teeth, Non-Hardened Teeth
Mi Item #00169130
MFR #41B12F-5/8

Mfr description
41B12F-5/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    1.6260 in
  • Hub Diameter
    1.5630 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    0.6250 in
  • Outside Diameter  
    2.1700 in
  • Pitch Diameter
    1.9320 in
  • Tooth Width
    0.2270 in
  • Weight
    0.43 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322098
  • Number Of Teeth  
    12
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039322098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)